Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=75, L=1000, STEEL
- Mfr # K1655.751000
- Zoro # G416383435
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
31.75 mm
Material
Steel
Overall Length
1000 mm
Chain Number
K1655
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1655.751000
- Zoro #
- G416383435
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1000 mm
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 31.75 mm
- Material
- Steel
- Chain Number
- K1655