Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 50 RIV CHP 50FT
Zoro # G524306548
product price:Â
$
69.25
/ea
Key Features
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Chain Number
50
Series
Standard
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50 RIV CHP 50FT
- Zoro #
- G524306548
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Item
- Roller Chain
- Chain Number
- 50
- Series
- Standard
- Pin Contruction
- Riveted
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.