Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 160HZ-3 COT 10FT
Zoro # G024304259
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Number
160-3
Series
High Strength Heavy
Pin Contruction
Cottered
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160HZ-3 COT 10FT
- Zoro #
- G024304259
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- 160-3
- Item
- Roller Chain
- Series
- High Strength Heavy
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Number of Strands
- 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.