Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 240-4 COT 10FT COIL
Zoro # G624334632
product price:Â
$
2,738.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Series
Standard
Chain Number
240-4
Pin Contruction
Cottered
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240-4 COT 10FT COIL
- Zoro #
- G624334632
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Chain Number
- 240-4
- Pin Contruction
- Cottered
- Material
- Carbon Steel
- Number of Strands
- 4
- Industry Chain Pitch
- 3 in
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA