Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 50H RIV PRC 50FT
Zoro # G324304782
product price:Â
$
14.45
/ea
Key Features
Chain Number
50
Pin Contruction
Riveted
Series
Heavy
Number of Strands
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50H RIV PRC 50FT
- Zoro #
- G324304782
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Chain Number
- 50
- Pin Contruction
- Riveted
- Series
- Heavy
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 5/8 in
Restrictions
This item has been restricted from sale in the following states:
CA