Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 60CR RIV 50FT
Zoro # G324303310
product price:Â
$
88.69
/ea
Key Features
Finish
Zinc Aluminum Plated
Chain Number
60
Industry Chain Pitch
3/4 in
Number of Strands
1
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60CR RIV 50FT
- Zoro #
- G324303310
- UPC #
- -
- Country of Origin
- Unknown
- Finish
- Zinc Aluminum Plated
- Chain Number
- 60
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Steel
- Pin Contruction
- Riveted
- Series
- Standard