Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # CA620 RIV 10FT
Zoro # G924308555
product price:Â
$
42.79
/ea
Key Features
Overall Length
10 ft
Number of Strands
1
Chain Number
CA620
Series
Conveyor
Industry Chain Pitch
1.654 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA620 RIV 10FT
- Zoro #
- G924308555
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Chain Number
- CA620
- Series
- Conveyor
- Industry Chain Pitch
- 1.654 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.