Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 60H RIV 50FT
Zoro # G224307609
product price:Â
$
46.39
/ea
Key Features
Material
Carbon Steel
Industry Chain Pitch
3/4 in
Series
Heavy
Number of Strands
1
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60H RIV 50FT
- Zoro #
- G224307609
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
- Series
- Heavy
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.