Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 40AS RIV 50FT
Zoro # G124305705
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 ft
Series
Standard
Number of Strands
1
Material
600 Stainless Steel
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40AS RIV 50FT
- Zoro #
- G124305705
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Series
- Standard
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Chain Number
- 40
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.