Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80 RIV PRC 50FT
Zoro # G124303268
product price:Â
$
24.19
/ea
Key Features
Industry Chain Pitch
1 in
Chain Number
80
Number of Strands
1
Overall Length
50 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80 RIV PRC 50FT
- Zoro #
- G124303268
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1 in
- Chain Number
- 80
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Standard
- Material
- Carbon Steel
- Pin Contruction
- Riveted