Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80-5 COT 10FT COIL
Zoro # G524441201
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Chain Number
80-5
Number of Strands
5
Pin Contruction
Cottered
Industry Chain Pitch
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-5 COT 10FT COIL
- Zoro #
- G524441201
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 80-5
- Number of Strands
- 5
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Item
- Roller Chain
- Series
- Standard