Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80H-2 RIV 10FT
Zoro # G824303179
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
2
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Series
Heavy
Chain Number
80-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80H-2 RIV 10FT
- Zoro #
- G824303179
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Series
- Heavy
- Chain Number
- 80-2
- Item
- Roller Chain
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA