Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 80Z-2 RIV
- Zoro # G424373664
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
2
Material
Carbon Steel
Series
Standard
Chain Number
80-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80Z-2 RIV
- Zoro #
- G424373664
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 2
- Material
- Carbon Steel
- Series
- Standard
- Chain Number
- 80-2
- Industry Chain Pitch
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.