Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=75, L=1500, STEEL
Mfr # K1655.751500
Zoro # G516383434
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1500 mm
Material
Steel
Number of Strands
1
Chain Number
K1655
Industry Chain Pitch
31.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1655.751500
- Zoro #
- G516383434
- UPC #
- -
- Country of Origin
- Germany
- Item
- Roller Chain
- Material
- Steel
- Number of Strands
- 1
- Chain Number
- K1655
- Industry Chain Pitch
- 31.75 mm