Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A2060 RIV PRC 50FT
Zoro # G524317827
product price:Â
$
10.39
/ea
Key Features
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Series
Double Pitch Drive
Pin Contruction
Riveted
Chain Number
2060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2060 RIV PRC 50FT
- Zoro #
- G524317827
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Series
- Double Pitch Drive
- Pin Contruction
- Riveted
- Chain Number
- 2060
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA