Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A620 RIV 10FT
Zoro # G624307926
product price:Â
$
49.19
/ea
Key Features
Material
Carbon Steel
Pin Contruction
Riveted
Overall Length
10 ft
Number of Strands
1
Chain Number
A620
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A620 RIV 10FT
- Zoro #
- G624307926
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- A620
- Item
- Roller Chain
- Series
- Conveyor
- Industry Chain Pitch
- 1.654 in