Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2050PS RIV 10FT
Zoro # G124303664
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/4 in
Material
304 Stainless Steel
Overall Length
10 ft
Pin Contruction
Riveted
Chain Number
C2050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050PS RIV 10FT
- Zoro #
- G124303664
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Material
- 304 Stainless Steel
- Pin Contruction
- Riveted
- Chain Number
- C2050
- Series
- Double Pitch Conveyor
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.