Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2042HP RIV PRC 10FT
Zoro # G524303233
product price:Â
$
53.69
/ea
Key Features
Pin Contruction
Riveted
Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Chain Number
C2042
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2042HP RIV PRC 10FT
- Zoro #
- G524303233
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Series
- Double Pitch Hollow Pin Conveyor
- Number of Strands
- 1
- Material
- Carbon Steel
- Chain Number
- C2042
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.