Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2050AS RIV 100FT
Zoro # G324306083
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Series
Double Pitch Conveyor
Material
600 Stainless Steel
Industry Chain Pitch
1-1/4 in
Number of Strands
1
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050AS RIV 100FT
- Zoro #
- G324306083
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Series
- Double Pitch Conveyor
- Material
- 600 Stainless Steel
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- C2050
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.