Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2052HP RIV PRC 10FT
Zoro # G224303496
product price:Â
$
90.85
/ea
Key Features
Industry Chain Pitch
1-1/4 in
Number of Strands
1
Pin Contruction
Riveted
Chain Number
C2052
Series
Double Pitch Hollow Pin Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2052HP RIV PRC 10FT
- Zoro #
- G224303496
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- C2052
- Series
- Double Pitch Hollow Pin Conveyor
- Item
- Roller Chain
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA