Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2060HNP RIV 100FT
Zoro # G124303367
product price:Â
$
56.35
/ea
Key Features
Material
Steel
Finish
Nickel Plated
Number of Strands
1
Series
Double Pitch Heavy Conveyor
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HNP RIV 100FT
- Zoro #
- G124303367
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Material
- Steel
- Finish
- Nickel Plated
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Double Pitch Heavy Conveyor
- Pin Contruction
- Riveted
- Chain Number
- C2060
- Industry Chain Pitch
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.