Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 24B RIV 10FT
- Zoro # G124303794
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Series
Standard
Pin Contruction
Riveted
Overall Length
10 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24B RIV 10FT
- Zoro #
- G124303794
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Series
- Standard
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Chain Number
- 24B
- Industry Chain Pitch
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA