Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # C2062HP RIV PRC 10FT
- Zoro # G724307154
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Series
Double Pitch Hollow Pin Conveyor
Overall Length
10 ft
Industry Chain Pitch
1-1/2 in
Chain Number
C2062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2062HP RIV PRC 10FT
- Zoro #
- G724307154
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Series
- Double Pitch Hollow Pin Conveyor
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- C2062
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA