Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2080H RIV 50FT
Zoro # G024307113
product price:Â
$
71.85
/ea
Key Features
Overall Length
50 ft
Industry Chain Pitch
2 in
Pin Contruction
Riveted
Chain Number
C2080
Series
Double Pitch Heavy Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080H RIV 50FT
- Zoro #
- G024307113
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Chain Number
- C2080
- Series
- Double Pitch Heavy Conveyor
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.