Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # EL-C2080H-1R
Zoro # G124402923
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
2 in
Number of Strands
1
Series
Double Pitch Conveyor
Pin Contruction
Riveted
Chain Number
C2080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL-C2080H-1R
- Zoro #
- G124402923
- UPC #
- -
- Country of Origin
- Unknown
Details
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Double Pitch Conveyor
- Pin Contruction
- Riveted
- Chain Number
- C2080
Restrictions
This item has been restricted from sale in the following states:
CA