Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2080HNP RIV 10FT
Zoro # G824305562
product price:Â
$
79.55
/ea
Key Features
Chain Number
C2080
Number of Strands
1
Material
Steel
Finish
Nickel Plated
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HNP RIV 10FT
- Zoro #
- G824305562
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- C2080
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Steel
- Finish
- Nickel Plated
- Industry Chain Pitch
- 2 in
- Series
- Double Pitch Heavy Conveyor
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.