Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # CA550 COT 10FT
- Zoro # G224315000
product price:Â
$
80.85
/ea
Key Features
Series
Conveyor
Chain Number
CA550
Number of Strands
1
Industry Chain Pitch
1.63 in
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA550 COT 10FT
- Zoro #
- G224315000
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Conveyor
- Chain Number
- CA550
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1.63 in
- Pin Contruction
- Cottered
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA