Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # D667KC RIV 10FT
Zoro # G424303753
product price:Â
$
74.55
/ea
Key Features
Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Chain Number
667KC
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D667KC RIV 10FT
- Zoro #
- G424303753
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Conveyor
- Number of Strands
- 1
- Material
- Carbon Steel
- Chain Number
- 667KC
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2-1/4 in
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.