Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 35-2 RIV 10FT
Zoro # G624303546
product price:Â
$
41.35
/ea
Key Features
Pin Contruction
Riveted
Chain Number
35-2
Material
Carbon Steel
Number of Strands
2
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-2 RIV 10FT
- Zoro #
- G624303546
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Chain Number
- 35-2
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 2
- Series
- Standard
- Industry Chain Pitch
- 3/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.