Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # D667XC COT 10FT
Zoro # G824310535
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Material
Carbon Steel
Pin Contruction
Cottered
Number of Strands
1
Series
Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D667XC COT 10FT
- Zoro #
- G824310535
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Series
- Conveyor
- Industry Chain Pitch
- 2-1/4 in
- Chain Number
- 667XC