Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # EL-C2040-1R
Zoro # G024432631
product price:Â
$
76.69
/ea
Key Features
Pin Contruction
Riveted
Chain Number
C2040
Industry Chain Pitch
1 in
Number of Strands
1
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EL-C2040-1R
- Zoro #
- G024432631
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Chain Number
- C2040
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Series
- Double Pitch Conveyor
- Item
- Roller Chain