Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A2060 RIV 10FT
Zoro # G524306647
product price:Â
$
31.55
/ea
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Industry Chain Pitch
1-1/2 in
Number of Strands
1
Chain Number
2060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2060 RIV 10FT
- Zoro #
- G524306647
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Chain Number
- 2060
- Material
- Carbon Steel
- Series
- Double Pitch Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.