Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 ft x 9 ft Tarp, Black

  • Mfr # 50099

  • Zoro # G3853660


product price: $23.25
/ea

Key Features

Color
Black
Tarp Finished Length
9 ft
Tarp Finished Width
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50099
Zoro #
G3853660
UPC #
749856500998
Country of Origin
China

Dimensions

Finished Size
9 ft x 9 ft
Tarp Finished Length
9 ft
Tarp Finished Width
9 ft

Details

Color
Black
Item
Tarp

Description

Heavy-duty drawstring roped edges with openings at all four corners for easy cinch. Ideal for sandboxes, backyard fire pits, patio furniture storage, BBQ covers, and landscaping. Good for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, storage, and much more. Great for industrial, agricultural, storage, or anywhere a strong tarp is needed. Dry Top, a nationally trusted brand for over 30 years, offers a lineup of products to fit every need.


  • • Heavy duty industrial polyethylene
  • • Built-in drawstring cord
  • • Rugged and easy to use
  • • Designed for maximum strength and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.