Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Tarp, 26 ft W x 40 ft L, Brown/Green, Polyethylene

  • Mfr # 12640

  • Zoro # G903457717


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyethylene
Tarp Strength
Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12640
Zoro #
G903457717
UPC #
749856126402
Country of Origin
Viet Nam

Dimensions

Finished Size
26 ft W x 40 ft L

Details

Color
Brown/Green
Tarp Material
Polyethylene
Tarp Strength
Medium Duty
Item
Tarp

Description

Our tarps are cut larger so they finish true to size. We were the first to introduce both full-finish size and reversible tarps. Good for endless applications. Industrial, DIY, Homeowner, Agricultural, Landscaping, Hunting, Painting, Camping, Storage, and much more. Great for industrial, agricultural, storage, or anywhere a strong tarp is needed. Dry Top, a nationally trusted brand for over 30 years, offers a lineup of products to fit every need.


  • • 10x8 weave
  • • High strength rust-resistant grommets on corners and approximately 36 in. every
  • • Rope reinforced hem add to this tarps long lasting durability
  • • Tarp is a full finished size opposed to other "cut size" tarps

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.