12ft x 20ft Black Heavy Duty 70% Shade Mesh Tarp for Outdoor w/ Grommets 6 Oz, 4PK
- Mfr # MT12-20x4
- Zoro # G016492797
product price:Â
$
259.99
/pk of 4, $65.00/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
6 oz. PE Mesh (70% Shade)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT12-20x4
- Zoro #
- G016492797
- UPC #
- 840223606197
- Country of Origin
- China
- Color
- Black
- Tarp Material
- 6 oz. PE Mesh (70% Shade)
Description
Pack Size: 4 Pack VERSATILE: A mesh shade tarp has many uses. These tarps can cover loads that need to breathe but cant be trapped under direct sun light, like tree, bush or sand. Mesh shade used to cover greenhouse for plants outdoor, patio shades roll up outdoor, pool cover, porch screen, balcony privacy screen. Mesh shade tarps can also be used to create an awning, tent, or interior cab lining that can block out harsh direct light while still letting in some air. BREATHABLE: This mesh shade tarp can cover live, fragile cargo that needs to breathe. COOL: This mesh shade tarp can be used to create a cooler environment. It can block out intense, hot direct sunlight while letting in a cool breeze. The breathable material prevents moisture and condensation from building up under the tarp. DURABLE: Mesh shade tarps are made from 6 Oz heavy duty polyethylene HDPE mesh, a durable material. These tarps can withstand exposure to weather, dirt, grit, and debris. The hems of each tarp are reinforced with 2-inch polyester webbing, which is another resilient material. EASY-TO-USE: Our mesh shade tarps have brass grommets spaced every two feet around the perimeter. The grommets are compatible with any inch thick twine, cord, or wire rope you might use to set up or anchor the tarp. AFFORDABLE: At Mytee, we dont cut corners. Instead, we cut out the middleman and pass the savings directly to you! Our black shade mesh tarps are breathable, durable, and less expensive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.