Zoro Homepage

Medium Duty Tarp, Brown/Green, Polyethylene

  • Mfr # 7008325

  • Zoro # G803949350


product price: $55.79
/ea

Key Features

Tarp Material
Polyethylene
Tarp Strength
Medium Duty
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008325
Zoro #
G803949350
UPC #
749856112306
Country of Origin
Viet Nam

Details

Color
Brown/Green
Tarp Material
Polyethylene
Tarp Strength
Medium Duty
Item
Tarp
Grommet Spacing
36 in

Description

12 x 30 ft. Medium Duty Polyethylene Reversible Tarp

Features
  • Material is laminated on both sides for maximum weatherproofing
  • Heavy duty industrial polyethylene
  • Meets ordinances and community covenants pertaining to aesthetics
  • Environmentally friendly colors
  • High strength rust-resistant grommets on each corner and approximately every 3'
Specifications
  • Country of Origin: Vietnam
  • Material: Polyethylene
  • Space Between Grommets: 3
  • Thickness: 7
  • UV Resistant: Yes
  • Water Resistant: Yes
  • Durability: Medium Duty
  • Color: Brown/Green
  • Length: 30"
  • Weight Capacity: 2.9 lbs
  • Width: 12"
  • Weight: 5.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.