16ft x24ft Black Heavy-Duty Flatbed Steel Tarps w/ 18 Oz & 2 Row of D-Rings, Weatherproof
- Mfr # ST16-24
- Zoro # G616250445
Key Features
Specifications
Details
- MFR #
- ST16-24
- Zoro #
- G616250445
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Heavy-Duty 18 Oz
Dimensions
- Tarp Finished Length
- 16 ft
Description
16ft x 24ft Steel Tarp is made with Heavy Duty 18 Oz Vinyl.All hems are re-enforced with 2in webbing and double stitched for extra strength.Tough solid toothed brass grommets clinched every 2 FT in this steel tarp.You will get two rows of inDin Rings box stitched with protection flaps.All D-Rings are galvanized with zinc plating.This steel tarp is for use with flatbed trailers up to 52ft in length.Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft.The Cold Crack is -40 Degrees C and weight is only 60 lbs.This steel tarp is available in black color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.
- 16' x 24'
- Made with Heavy Duty 18 Oz Vinyl
- 2 Rows of "D" Rings on all 4 sides
- Weighs 60-lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.