Zoro Homepage

Direct Bury Lug, 10 AWG Max, Aluminum, None, 5 PK

  • Mfr # 90120

  • Zoro # G0588833


product price: $39.39
/pk 5, $7.88/ea

Key Features

For Wire Size
10 AWG
For Conductor Material
Copper
Material
Aluminum
Color Code
None
Length
1.617"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90120
Zoro #
G0588833
UPC #
719362901206
Country of Origin
United States

Dimensions

For Wire Size
10 AWG
Length
1.617"
Cable Size
14 to 10 SOL Copper, 14 to 10 Steel Core Tracer Wire
Width
1.138"

Details

Item
Direct Bury Lug
For Conductor Material
Copper
Material
Aluminum
Color Code
None

Description

Direct Bury Lug,Yellow,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.