Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 6 AWG Max, Blue, 600 V, 2 PK

  • Mfr # 10990

  • Zoro # G0588754


product price: $7.89
/pk 2, $3.95/ea
Sold in multiples of 2 for $15.78

Key Features

Color
Blue
Maximum Wire Size
6 AWG
Minimum Wire Size
14 AWG
Maximum Voltage
600 V
Minimum Wire Combination
(1) 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10990
Zoro #
G0588754
UPC #
719362109909
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
14 AWG

Details

Item
Wire Connector
Color
Blue
Maximum Voltage
600 V
Minimum Wire Combination
(1) 6 AWG
Maximum Wire Combination
(4) 12 AWG with (1) 14 AWG
Maximum Operating Temperature
221 Degrees F
Standards
UL 486G

Description

X-Large Blue Direct Bury Wire Conne,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.