Dryfast
Flat Sheet, Queen Size, 110 in. L, PK6
Mfr # 1A29687
Zoro # G3886228
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Queen
- Width 93 in
- Length 110 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 (1A38689)
- Dryfast Sheets and Pillow Cases