S-Motion Floor Scrubber Dryer
- Mfr # MSDRYFT
- Zoro # G123372999
product price:Â
$
3,294.99
/ea
Free Shipping & Returns
Key Features
Disc Speed (RPM)
4200 rpm
Width (In.)
15.4 inches
Cleaning Path
63 inches
Max. Productivity
1076 sq ft in 4 minutes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSDRYFT
- Zoro #
- G123372999
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Width (In.)
- 15.4 inches
Details
- Disc Speed (RPM)
- 4200 rpm
- Item
- Autoscrubber
- Cleaning Path
- 63 inches
- Max. Productivity
- 1076 sq ft in 4 minutes
Description
DRYFT, a breakthrough in floor cleaning technology, the world fts first S-Motion Scrubber Dryer, has been developed for use by professional cleaning teams. With it fts patented ultra low profile head shape and groundbreaking 4200 rpm Scrubbing Technology, DRYFT delivers 100% floor cleaning coverage in half the time. DRYFT cleans in widths of 5 ft whilst you walk forward once, in comparison to other scrubbers, that require the user to walk four times up and down to cover this same cleaning width. The result is 75% less walking with DRYFT allowing the user to double their floor cleaning productivity. DRYFT fts cleaning pads are magnetically connected to the oscillating body. DRYFT is intended for commercial use, for facilities management companies, in hotels, schools, hospitals, factories, offices, shops and all commercial environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.