Shop DRYGUY
See all product information
Create Account
HelmetandGloveDryer, Grey, 153/4inH
- Mfr # 22457
- Zoro # G121889567
product price:Â
$
60.95
/ea
Key Features
For Use With
Gloves, Helmets
Length
6 3/4 in
Drying Method
Fan Only
Color
Grey
Height
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22457
- Zoro #
- G121889567
- UPC #
- 096506224576
- Country of Origin
- China
Dimensions
- Length
- 6 3/4 in
- Height
- 15 3/4 in
- Width
- 11 3/4 in
- Fits Chest Size
- Convection Dryer Circulates Air
Details
- For Use With
- Gloves, Helmets
- Drying Method
- Fan Only
- Color
- Grey
- For Number of Boots
- 1 Helmet, 1 Pair of Gloves
- Item
- Helmet and Glove Dryer
- Power Source - TS Only
- Plug-In
- Features
- Convection Dryer Circulates Air
- Power Source
- Plug-In
- Power Source - old
- Plug-In
- Wire Color
- Grey
- Compatible Product Type
- Gloves, Helmets
Description
Helmet and Glove Dryer, For Use With Gloves, Helmets, Grey, Features Convection Dryer Circulates Air
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.