Shop DRYLOK
See all product information
Create Account
28915 Wet Look Concrete & Masonry Sealer
- Mfr # 1571066
- Zoro # G604108550
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Base Material
Latex
Finish
Clear
Color
Clear
Coverage
1000 to 2000 sq ft
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571066
- Zoro #
- G604108550
- UPC #
- 79941289157
- Country of Origin
- China
- Base Material
- Latex
- Finish
- Clear
- Color
- Clear
- Coverage
- 1000 to 2000 sq ft
- Item
- Sealer
- Application Method
- Brush
- For Use On Surface Material
- Masonry, Concrete
Dimensions
- Container Size
- 5 gal
Description
Features
- Sub Brand: WetLook
- VOC Level: Low VOC
- Product Type: Concrete And Masonry Sealer
- Color: Clear
- Container Size: 5 gal.
- Base Material: Latex
- Application Method: Brush
- Indoor and Outdoor: Indoor and Outdoor
- Coverage Area: 1000-2000 sq. ft.
- UV Resistant: No
- Finish: Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.