Shop DAP
See all product information
Create Account
Bondex Cement Crack Filler 1 qt Gray
- Mfr # 37584
- Zoro # G300536084
product price:
$
19.55
/ea
Key Features
Color
Gray
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37584
- Zoro #
- G300536084
- UPC #
- 70798375840
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Color
- Gray
Description
DAP Liquid Cement Crack Filler is an easy-to-use, ready mixed product for the repair of horizontal concrete cracks. Repairs are ready for traffic 30-45 minutes following application, when directions are properly followed. Liquid Cement is self-leveling and dries gray to match most existing concrete. Note: Fills cracks up to 1/2” in width. For cracks greater than 1/2” in width, use DAP Ready-Mixed or Dry Mix Concrete Patch.
- • Repairs cracks and surface defects in concrete
- • It is ideal for filling and repairing concrete and cement cracks
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.