
Arctic Storm Hi Extreme Cold Conditions Women's Winter Boot, Purple, Waterproof, Size 9
Mfr # ARS-WH-PP-009
Zoro # G822709850
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Upper Material
Neoprene
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARS-WH-PP-009
Zoro #
G822709850
UPC #
810228034547
Country of Origin
China
Dimensions
Height
16 in
Size
9
Width
Medium - B
Details
Upper Material
Neoprene
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Color
Black/Purple
Item
Winter Boots
Insulated
Yes
Series
Arctic Storm
Description
Layers of warmth in a slim profile hug your feet and keep you warm and comfortable all day. Comfort Range of -50 Degrees to 65 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining to move the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS1 molded outsole - outer and inner grip 6 layers of protection + EVA cold-blocking midsole = 7 layers Extra layers of insulating warmth and protection! 5.5 mm bootie; 2.5 mm DENSOPRENE XD foam (extreme density) for extra protection; 2 mm airmesh; 2 mm warm fleece lining Removable molded EVA sockliner Double achilles heel and instep reinforcement for comfort and protection Nylon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.