
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 15
Mfr # DSG-MH-KH-015
Zoro # G422710249
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - D
Gender
Men's
Footwear Closure Type
Gusset
Resists
Organic Material
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-015
Zoro #
G422710249
UPC #
810228039290
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
15
Height
18 in
Details
Gender
Men's
Footwear Closure Type
Gusset
Resists
Organic Material
Waterproof
Yes
Toe Type
Plain
Liner Material
Wixit Cool Clad
Color
Khaki
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Item
Rubber Boots
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.