Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 10D

  • Mfr # MC115-10D

  • Zoro # G322926849


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Gender
Men
Style Number
MC115
Midsole Material
EVA
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC115-10D
Zoro #
G322926849
UPC #
198311016954
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
D

Details

Item
Hands Free Slip-On Shoe
Removable Insole
Yes
Gender
Men
Style Number
MC115
Midsole Material
EVA
Outsole Material
Rubber
Toe Type
Composite
Waterproof
No
Series
Ergo Delta
Upper Material
Textile
Liner Material
Textile
Standards
CT, EH, SR, SF
Color
Black Forged Iron
Metatarsal Guard
No

Description

Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.