
Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Black, Men Size 11.5
Mfr # EVA-MC-BLK-011.5
Zoro # G422710409
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Toe Type
Plain
Insole Material
Rubber
Resists
Organic Material
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MC-BLK-011.5
Zoro #
G422710409
UPC #
810041894151
Country of Origin
China
Dimensions
Size
11.5
Height
7 in
Footwear Width
Medium - D
Details
Toe Type
Plain
Insole Material
Rubber
Resists
Organic Material
Waterproof
Yes
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Liner Material
WIXIT Cool-Clad
Color
Black
Footwear Sole Pattern
Lug
Upper Material
Rubber
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.