
Evalusion Hunt Max Gusset Camo Extreme Cold-Conditions Boot, Waterproof, Rubber, Men's Size 13
Mfr # EVG-MH-CM-013
Zoro # G922710190
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Footwear Closure Type
Pull On
Upper Material
Rubber
Height
18 in
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVG-MH-CM-013
Zoro #
G922710190
UPC #
810041892546
Country of Origin
China
Dimensions
Size
13
Height
18 in
Footwear Width
Medium - D
Details
Gender
Men's
Footwear Closure Type
Pull On
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Footwear Sole Pattern
Lug
Color
Camo
Resists
Organic Material
Insulation Type
Densoprene
Toe Type
Plain
Insole Material
Rubber
Series
Evalusion Hunt
Insulated
Yes
Description
Adjustable gusset style for big calf comfort PLUS extra layers of warmth provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.