
Evalusion Lightweight Men's Ankle Boots, Waterproof, Rubber, Comfortable, Camo, Men Size 10
Mfr # EVA-MA-CM-010
Zoro # G722710079
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Footwear Width
Medium - D
Insole Material
Rubber
Upper Material
Rubber
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MA-CM-010
Zoro #
G722710079
UPC #
810041891860
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
10
Height
8 in
Details
Footwear Application
Moderate Chemical Resistant
Insole Material
Rubber
Upper Material
Rubber
Waterproof
Yes
Toe Type
Plain
Resists
Organic Material
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Color
Camo
Gender
Men's
Insulation Type
Densoprene
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion Ankle Boot is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.